Zoro Homepage

Torque Screwdriver, Adj., Plastic Housing

  • Mfr # 28726

  • Zoro # G0232379


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
6 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28726
Zoro #
G0232379
UPC #
084705287263
Country of Origin
Germany

Dimensions

Tip Size
6 mm
Drive Size
6 mm
Overall Length
5 1/4 in
Shank Length
127 mm
Handle Length
5 7/16 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
10 to 50 in-lb
Screwdriver and Nut Driver Grouping
Screwdrivers
Rotation
Clockwise
Housing Material
Plastic
Min. Number of Cycles
5,000
Standards
CSA, EN/IEC 60900 NFPA
Insulated
Yes
Includes
Adjustment Tool
Primary Scale Increments
2 in-lb
Handle Type
Fluted
Accuracy
+/-6% CCW, +/-6% CW
Handle Material
Plastic
ESD Safe
No
Tip Style
Handle Only
Minimum Torque
10 in-lb
Handle Shape
Straight
Corrosion Resistant
Yes
Replaceable Bit
Yes
Shank Finish
Unfinished
Torque Limiting Mechanism
Click-Type
Non-Sparking
No
Ratcheting
No
Clockwise Accuracy
+/-6%
Tether Ready
No
Non-Magnetic
Yes
Voltage Rating
1000V AC
Extended Data Testing
No
Grip Style
Cushion
Handle Color
Red, Yellow
Maximum Torque
50 in-lb
Shank Material
Alloy Steel
Measurement Type
SAE
Counterclockwise Accuracy
+/-6%
Electric Light/Tone
No
Corrosion-Resistance
Corrosion-Resistant
Series
TorqueVario-S
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Insulated
Torque - Maximum
50 in-lb
Torque - Minimum
10 in-lb
Replaceable Bit Capable
Replaceable Bit
Includes Electric Indicator
Electric Indicator Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Calibration Certification
Calibration Certificate Included

Description

This WIHA TOOLS 28726 Torque Screwdriver is the tool you need to get your project done. It has a 6 mm drive size and 6 mm tip size, making it ideal for precision work. The torque screwdriver has an adjustable torque setting that allows you to easily change the amount of force applied. It features a plastic housing, which makes it both lightweight and durable. With its 10 to 50 in-lb primary scale range, this torque screwdriver can handle various types of screws. This versatile tool also comes with calibration certificate included. WIHA TOOLS 28726 Torque Screwdriver is the smart choice for anyone looking for precise results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.