Zoro Homepage

Torque Screwdriver, Adj., Plastic Housing

  • Mfr # 28727

  • Zoro # G0566303


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
6 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28727
Zoro #
G0566303
UPC #
084705287270
Country of Origin
Germany

Dimensions

Tip Size
6 mm
Drive Size
6 mm
Overall Length
5 1/2 in
Shank Length
127 mm
Handle Length
5 19/32 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Inch-Pound
Primary Scale Range
18 to 62 in-lb
Min. Number of Cycles
5,000
Insulated
Yes
Standards
CSA, EN/IEC 60900 NFPA
Rotation
Clockwise
Screwdriver and Nut Driver Grouping
Screwdrivers
Handle Type
Fluted
Accuracy
+/-6% CCW, +/-6% CW
Primary Scale Increments
2 in-lb
Housing Material
Plastic
Includes
Adjustment Tool
Tip Style
Handle Only
Handle Material
Plastic
ESD Safe
No
Shank Material
Alloy Steel
Corrosion Resistant
Yes
Non-Magnetic
Yes
Measurement Type
SAE
Ratcheting
No
Electric Light/Tone
No
Maximum Torque
62 in-lb
Torque Limiting Mechanism
Click-Type
Voltage Rating
1000V AC
Minimum Torque
18 in-lb
Clockwise Accuracy
+/-6%
Counterclockwise Accuracy
+/-6%
Handle Color
Red, Yellow
Shank Finish
Unfinished
Extended Data Testing
No
Handle Shape
Straight
Replaceable Bit
Yes
Grip Style
Cushion
Non-Sparking
No
Tether Ready
No
Torque - Minimum
18 in-lb
Torque - Maximum
62 in-lb
Series
TorqueVario-S
Corrosion-Resistance
Corrosion-Resistant
Includes Calibration Certification
Calibration Certificate Included
Includes Electric Indicator
Electric Indicator Not Included
Replaceable Bit Capable
Replaceable Bit
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included

Description

When you need to tighten or loosen screws, the WIHA TOOLS 28727 Torque Screwdriver is the tool for the job. The adjustable torque setting makes it easy to get just the right amount of torque on your screw. With a 6 mm drive size and an adjustable torque setting from 18 to 62 in-lb, this insulated screwdriver is versatile enough for all kinds of jobs. The speciality tip style allows you to work with screws that are in hard-to-reach places. It also has a plastic housing that protects against short circuits when working with live electrical wires. This Insulated Torque Screwdriver by WIHA TOOLS is a must have for any handyman's toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.