Zoro Homepage

Torque Screwdriver, Adj., Plastic Housing

  • Mfr # 28734

  • Zoro # G0232318


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Tip Size
6 mm
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28734
Zoro #
G0232318
UPC #
084705287348
Country of Origin
Germany

Dimensions

Tip Size
6 mm
Drive Size
6 mm
Overall Length
5 in
Shank Length
127 mm
Handle Length
5 19/32 in

Details

Item
Torque Screwdriver
Tip Style Group
Specialty
Screwdriver Tip Style
Torque
Torque Setting
Adjustable
Calibration Certificate Included
Yes
Torque Measurement Type
Newton-Meter
Primary Scale Range
0.6 to 2 Nm
Accuracy
+/-6% CCW, +/-6% CW
Includes
Adjustment Tool, Slim Line Blade Holder
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
Yes
Min. Number of Cycles
5,000
Standards
CSA, EN/IEC 60900 NFPA
Rotation
Clockwise
Handle Type
Fluted
Primary Scale Increments
0.05 N-m
Housing Material
Plastic
Tip Style
Handle Only
ESD Safe
No
Handle Material
Plastic
Non-Sparking
No
Voltage Rating
1000V AC
Handle Color
Red, Yellow
Clockwise Accuracy
+/-6%
Replaceable Bit
Yes
Electric Light/Tone
No
Shank Finish
Unfinished
Maximum Torque
2 N-m
Ratcheting
No
Torque Limiting Mechanism
Click-Type
Minimum Torque
0.6 N-m
Non-Magnetic
Yes
Handle Shape
Straight
Measurement Type
Metric
Shank Material
Alloy Steel
Grip Style
Cushion
Tether Ready
No
Extended Data Testing
No
Counterclockwise Accuracy
+/-6%
Corrosion Resistant
Yes
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Torque - Maximum
2 N-m
Includes Electric Indicator
Electric Indicator Not Included
Series
TorqueVario-S
Includes Calibration Certification
Calibration Certificate Included
ESD Safety
Not ESD Safe
Torque - Minimum
0.6 N-m
Replaceable Bit Capable
Replaceable Bit

Description

Torque Screwdriver, Tip Size 6 mm, Handle Only, 0.05 N-m, 0.6 to 2 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 6 mm, No, ESD Safe No, Non-Sparking No, Insulated Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.