Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28541
- Zoro # G123781821
product price:Â
$
8.98
/ea
Key Features
Finish
Chrome
For Tool Type
Hand
Shank Size
3/16 in
Measurement System
Imperial
Overall Length
8 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28541
- Zoro #
- G123781821
- UPC #
- 084705285412
- Country of Origin
- Germany
- Item
- Torque Screwdriver Blade
- Finish
- Chrome
- For Tool Type
- Hand
- Measurement System
- Imperial
- Includes Bit Holder
- Bit Holder Not Included
- Tip Type
- Standard
- Material
- Steel
- Shank Shape
- Hex
- Compatible Manufacturer Model Number
- Data Not Available
- Product Type
- Screwdriver Bit
- Series
- TorqueControl
- Compatible Product Type
- Screwdriver
- Impact Rated
- Not Impact Rated
- Head Style
- Phillips
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Size
- 3/16 in
- Overall Length
- 8 11/16 in
- Bit Industry Size
- #00
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.