Torque Screwdriver Blade
- Mfr # 28569
- Zoro # G223781653
product price:Â
$
8.98
/ea
Key Features
Product Type
Screwdriver Bit
For Tool Type
Hand
Overall Length
8 11/16 in
Bit Industry Size
T25
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28569
- Zoro #
- G223781653
- UPC #
- 084705285696
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Bit Industry Size
- T25
- Shank Size
- 3/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Product Type
- Screwdriver Bit
- For Tool Type
- Hand
- Finish
- Chrome
- Measurement System
- Imperial
- Compatible Product Type
- Screwdriver
- Tip Type
- Standard
- Head Style
- Torx(R)
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Manufacturer Model Number
- Data Not Available
- Shank Shape
- Hex
- Series
- TorqueControl
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.