Shop WIHA
See all product information
Create Account
Torque Screwdriver Blade
- Mfr # 28573
- Zoro # G023782188
product price:Â
$
8.98
/ea
Key Features
Series
TorqueControl
Compatible Manufacturer Model Number
Data Not Available
Finish
Chrome
Shank Shape
Hex
Includes Bit Holder
Bit Holder Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28573
- Zoro #
- G023782188
- UPC #
- 084705285733
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8 11/16 in
- Bit Industry Size
- IP7
- Shank Size
- 3/16 in
- Wire Rope Length
- 8 11/16 in
- Length
- 8 11/16 in
Details
- Item
- Torque Screwdriver Blade
- Series
- TorqueControl
- Compatible Manufacturer Model Number
- Data Not Available
- Finish
- Chrome
- Shank Shape
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- For Tool Type
- Hand
- Material
- Steel
- Impact Rated
- Not Impact Rated
- Product Type
- Screwdriver Bit
- Measurement System
- Imperial
- Compatible Product Type
- Screwdriver
- Tip Type
- Standard
- Head Style
- Torx-Plus(R)
- Shell Material
- Steel
Description
Torque Screwdriver Blade, Finish Chrome, Impact Rated Not Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.