Zoro Homepage

Torquefix Pre-Set Handle 15 Lbs

  • Mfr # 28511

  • Zoro # G0102731


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tether Capable
Standard Tool (Accessory Needed for Tethering)
Overall Length
2
Features
An economical solution for accurate dedicated Torque Control
Includes
TorqueFix Pre-Set Handle 15 lbs
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28511
Zoro #
G0102731
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2

Details

Item
Torque Handles
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
An economical solution for accurate dedicated Torque Control
Includes
TorqueFix Pre-Set Handle 15 lbs
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Satin

Description

Torquefix Pre-Set Handle 15 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.