Zoro Homepage

Torquevario-S Adjustable Torque Control

  • Mfr # 28553

  • Zoro # G0587216


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Features
Adjustable Torque Vario-S Handle-In Newton Meter Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque cycle
Handle Material
Multi Component
Number of Pieces
1
Overall Length
138mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28553
Zoro #
G0587216
UPC #
084705285535
Country of Origin
Germany

Dimensions

Overall Length
138mm

Details

Item
Torquevario-S Adjustable Torque Control
Features
Adjustable Torque Vario-S Handle-In Newton Meter Scale EN ISO 6798, BS EN 26789, ASME B107.14M; Handle Sizes Proportioned To Optimize Torque Range; Audible And Perceptible Click When The Torque Setting Has Been Attained, Automatically Resets For Next Torque cycle
Handle Material
Multi Component
Number of Pieces
1

Description

The WIHA TOOLS 28553 Torquevario-S Adjustable Torque Control is a must have tool for anyone who needs to make sure that screws are properly tightened. It has a high torque range and an audible click feature when the correct torque is reached. This adjustable torque control features a handle in Newton meter scale EN ISO 6798, BS EN 26789, ASME B107.14M; handle sizes proportioned to optimize torque range; and an audible and perceptible click when the torque setting has been attained, automatically resets for next torque cycle. The WIHA TOOLS 28553 Torquevario-S Adjustable Torque Control will help you tighten your screws with confidence and ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.