Zoro Homepage

TorqueVario-S Micro Bit 24 Pc. Set

  • Mfr # 28593

  • Zoro # G9736892


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Includes
TorqueVario-S Handle 15-80 In/oz Micro Bit 24 Piece Set In Storage Box. Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits.
Features
Set Includes: Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits
Bit Length
9
Overall Length
9
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28593
Zoro #
G9736892
UPC #
084705285931
Country of Origin
Germany

Dimensions

Bit Length
9
Overall Length
9

Details

Item
Bit Sets
Includes
TorqueVario-S Handle 15-80 In/oz Micro Bit 24 Piece Set In Storage Box. Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits.
Features
Set Includes: Slotted 1.5, 2.0, 3.0, 4.0mm Phillips #00, 0, 1 Torx® T6, T7, T8, T9, T10, T15 Hex Inch .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32" Bits
Finish
Satin

Description

TorqueVario-S Micro Bit 24 Pc. Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.