Zoro Homepage

Torx and Torx Plus Key Sets

  • Mfr # 36490

  • Zoro # G716315464


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Tips
1
Standards
IEC 60900
Overall Length
3 15/16 in, 7 29/32 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36490
Zoro #
G716315464
UPC #
084705364902
Country of Origin
Germany

Dimensions

Overall Length
3 15/16 in, 7 29/32 in
Length Family
Short
Tip Size
T10, T15, T20, T25, T30, T40, T50
Tip Size Code
T10, T15, T20, T25, T30, T40, T50

Details

Item
Torx and Torx Plus Key Sets
Material
Steel
Number of Tips
1
Standards
IEC 60900
Finish
Chrome
Grip Style
Cushion
Handle Material
Plastic
Number of Ball Ends
0
Key Shape
T
Measurement Type
Torx
End Shape
Torx
Number of Pieces
7
Includes Insulation
Not Insulated
Container Type
Stand
Handle Shape
T-Handle
Driver Material
Steel
Tether Status
Tether Ready

Description

Torx and Torx Plus Key Sets, Tip Size T10, T15, T20, T25, T30, T40, T50, Chrome, 7, Stand, Short, Torx, 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.