Torx and Torx Plus Key Sets
Mfr # 36494
Zoro # G716315471
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Number of Ball Ends
0
Tip Size
T10, T15, T20, T25, T27, T30, T40, T9
Handle Material
Plastic
Length Family
Short
Standards
IEC 60900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36494
Zoro #
G716315471
UPC #
084705364940
Country of Origin
Germany
Dimensions
Tip Size
T10, T15, T20, T25, T27, T30, T40, T9
Length Family
Short
Overall Length
3 15/16 in
Tip Size Code
T10, T15, T20, T25, T27, T30, T40, T9
Details
Number of Ball Ends
0
Handle Material
Plastic
Standards
IEC 60900
Measurement Type
Torx
End Shape
Torx
Material
Steel
Grip Style
Cushion
Number of Tips
1
Finish
Chrome
Item
Torx and Torx Plus Key Sets
Key Shape
T
Number of Pieces
8
Handle Shape
T-Handle
Tether Status
Tether Ready
Driver Material
Steel
Container Type
Stand
Includes Insulation
Not Insulated
Description
Torx and Torx Plus Key Sets, Tip Size T10, T15, T20, T25, T27, T30, T40, T9, Chrome, 8, Stand, Short, Torx, 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.