Torx and Torx Plus Key Sets
Mfr # 36496
Zoro # G716315396
product price: $62.19
/eaKey Features
End Shape
Torx Plus
Standards
IEC 60900
Handle Material
Plastic
Number of Ball Ends
0
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36496
Zoro #
G716315396
UPC #
084705364964
Country of Origin
Germany
Dimensions
Length Family
Short
Tip Size
T10, T15, T20, T25, T27, T30
Overall Length
3 15/16 in, 5 29/32 in
Tip Size Code
T10, T15, T20, T25, T27, T30
Details
End Shape
Torx Plus
Standards
IEC 60900
Item
Torx and Torx Plus Key Sets
Handle Material
Plastic
Number of Ball Ends
0
Finish
Chrome
Number of Pieces
6
Measurement Type
Torx
Grip Style
Plain
Number of Tips
1
Material
Steel
Key Shape
T
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Container Type
Case
Driver Material
Steel
Handle Shape
T-Handle
Description
Torx and Torx Plus Key Sets, Tip Size T10, T15, T20, T25, T27, T30, Chrome, 6, Case, Short, Torx Plus, 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.