Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx and Torx Plus Keys, IP10 Tip Size, 10 PK

  • Mfr # 36549

  • Zoro # G316315468


product price: $32.19
/pk 10, $3.22/ea

Key Features

Tip Size
IP10
Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx Plus
Tip Size Code
IP10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36549
Zoro #
G316315468
UPC #
084705365497
Country of Origin
Germany

Dimensions

Tip Size
IP10
Tip Size Code
IP10

Details

Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx Plus
Key Shape
Wing
Number of Tips
10

Description

Torx and Torx Plus Keys, Tip Size IP10, Black Oxide, Torx Plus, Number of Tips 10, Torx, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.