Zoro Homepage

Torx and Torx Plus Keys, IP9 Tip Size, 10 PK

  • Mfr # 36547

  • Zoro # G816315432


product price: $32.19
/pk 10, $3.22/ea

Key Features

Tip Size
IP9
Finish
Black Oxide
Measurement Type
Torx
Tip Size Code
IP9
End Shape
Torx Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36547
Zoro #
G816315432
UPC #
084705365473
Country of Origin
Poland

Dimensions

Tip Size
IP9
Tip Size Code
IP9

Details

Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx Plus
Key Shape
Wing
Number of Tips
10

Description

Torx and Torx Plus Keys, Tip Size IP9, Black Oxide, Torx Plus, Number of Tips 10, Torx, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.