Torx and Torx Plus Keys, T20 Tip Size, 10 PK
Mfr # 36505
Zoro # G416315436
product price: $32.99
/pk 10, $3.30/eaKey Features
Tip Size
T20
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
End Shape
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36505
Zoro #
G416315436
UPC #
084705365053
Country of Origin
Germany
Dimensions
Tip Size
T20
Tip Size Code
T20
Details
Item
Torx and Torx Plus Keys
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
End Shape
Torx
Corrosion-Resistance
Corrosion-Resistant
Number of Tips
10
Key Shape
Wing
Description
Torx and Torx Plus Keys, Tip Size T20, Black Oxide, Torx, Number of Tips 10, Torx, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.