Torx and Torx Plus Keys, T6 Tip Size, 2 PK
Mfr # 36516
Zoro # G416315450
product price: $6.89
/pk 2, $3.45/eaKey Features
Tip Size
T6
Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx
Key Shape
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36516
Zoro #
G416315450
UPC #
084705365169
Country of Origin
Germany
Dimensions
Tip Size
T6
Tip Size Code
T6
Details
Item
Torx and Torx Plus Keys
Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx
Key Shape
Wing
Number of Tips
2
Description
Torx and Torx Plus Keys, Tip Size T6, Black Oxide, Torx, Number of Tips 2, Torx, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.