Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Bit Socket 3/8 Sq Drive T9-T40

  • Mfr # 76395

  • Zoro # G9145891


product price: $41.19
/ea
Sold in multiples of 3 for $123.57

Key Features

Overall Length
9.5
Features
Exact fit precision machined bits
Length
9.5
Width
4.5
Includes
Torx® Bit Socket 3/8" Square Drive with 1/4" Replaceable Hex Bit 8 Piece Set T9 - T40 On Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76395
Zoro #
G9145891
UPC #
084705763958
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.5
Length
9.5
Width
4.5

Details

Item
Bit Sets
Features
Exact fit precision machined bits
Includes
Torx® Bit Socket 3/8" Square Drive with 1/4" Replaceable Hex Bit 8 Piece Set T9 - T40 On Rail

Description

Bit Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.