Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Key, T10 Tip Size, 10 PK

  • Mfr # 37060

  • Zoro # G2142395


product price: $25.79
/pk 10, $2.58/ea
Sold in multiples of 3 for $77.37

Key Features

Tip Size
T10
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Key Shape
Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37060
Zoro #
G2142395
UPC #
084705370606
Country of Origin
Poland

Dimensions

Tip Size
T10

Details

Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Key Shape
Flag
Number of Ball Ends
0
Number of Tips
1
Tether Ready
No

Description

Torx Flag Handle Screwdriver, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.