
Torx Key, T15 Tip Size, 10 PK
Mfr # 36537
Zoro # G2155424
product price: $30.19
/pk 10, $3.02/eaSold in multiples of 3 for $90.57
Key Features
Tip Size
T15
Finish
Black Oxide
Material
CRM-72 Special Steel
Measurement Type
Torx
Grip Style
Top Spinner Grip Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36537
Zoro #
G2155424
UPC #
084705365374
Country of Origin
Germany
Dimensions
Tip Size
T15
Details
Item
Torx Key
Finish
Black Oxide
Material
CRM-72 Special Steel
Measurement Type
Torx
Grip Style
Top Spinner Grip Knob
Number of Tips
1
Tether Ready
Yes
Number of Ball Ends
0
Key Shape
Wing
Description
Torx Wing Handle Screwdriver, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.