Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Key, T9 Tip Size, 10 PK

  • Mfr # 36534

  • Zoro # G2142368


product price: $27.39
/pk 10, $2.74/ea

Key Features

Tip Size
T9
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Number of Tips
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36534
Zoro #
G2142368
UPC #
084705365343
Country of Origin
Poland

Dimensions

Tip Size
T9

Details

Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Number of Tips
1
Number of Ball Ends
0
Key Shape
T-Shape
Tether Ready
Yes

Description

Torx Wing Handle Screwdriver, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.