Zoro Homepage

Torx Power Bit T20 x 90mm (3.5")

  • Mfr # 74575

  • Zoro # G4563636


product price: $6.19
/ea

Key Features

Bit Style
Torx(R)
Overall Length
90mm
SAE or Metric
SAE
Shank Style
Hex
Finish
Natural Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74575
Zoro #
G4563636
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
90mm
Shank Size
1/4"
Point Size
T20

Details

Item
Power Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Natural Steel
Fastening Tool Item
Socket Bit

Description

Power Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.