Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Screwdriver Set With Flag H, 7 pcs

  • Mfr # 37090

  • Zoro # G0587021


product price: $26.59
/ea

Key Features

Number of Pieces
7
Includes
(7) Torx: T6, T7, T8, T9, T10, T15, T20
Handle Material
High Quality Plastic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37090
Zoro #
G0587021
UPC #
084705370903
Country of Origin
Germany

Dimensions

Tip Size
T6, T7, T8, T9, T10, T15, T20

Details

Item
Flag Handle Set in Metal Stand
Number of Pieces
7
Includes
(7) Torx: T6, T7, T8, T9, T10, T15, T20
Handle Material
High Quality Plastic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
SAE or Metric
SAE
Features
For High Torque Transfer with Small Screws, Molded Handle Top Spinner Grip Knob Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Corrosion Protected Black Finish Torx is a 100% Improvement In Drive Performance Over Other Systems, Virtually Eliminates Screw Head Cam-Out
Handle Type
Flag
Finish
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Chrome Vanadium Molybdenum Steel

Description

7 Piece Torx Screwdriver Set With Flag H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.