Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorxPlus L-Key Short Arm IP15

  • Mfr # 36115

  • Zoro # G9353423


product price: $3.19
/ea
Sold in multiples of 10 for $31.90

Key Features

Tip Size
IP15
Finish
Black Oxide
Measurement Type
Torx
Includes
TorxPlus® L-Key Short Arm IP15 x 55mm Black Finish
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36115
Zoro #
G9353423
UPC #
084705361154
Country of Origin
Poland

Dimensions

Tip Size
IP15
Length Family
Short
Tip Size Code
IP15

Details

Item
L-Keys
Finish
Black Oxide
Measurement Type
Torx
Includes
TorxPlus® L-Key Short Arm IP15 x 55mm Black Finish
Material
Steel
End Shape
Torx Plus
Key Shape
L

Description

L-Key Short Arm IP15, Tip Size IP15, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.