Zoro Homepage

TorxPlus L-Key Short Arm IP20

  • Mfr # 36120

  • Zoro # G916315424


product price: $3.59
/ea

Key Features

Tip Size
IP20
Finish
Black Oxide
End Shape
Torx Plus
Length Family
Short
Key Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36120
Zoro #
G916315424
UPC #
084705361208
Country of Origin
Poland

Dimensions

Tip Size
IP20
Length Family
Short
Tip Size Code
IP20

Details

Finish
Black Oxide
End Shape
Torx Plus
Key Shape
L
Item
Torx and Torx Plus Key Sets
Measurement Type
Torx
Material
Steel

Description

Torx and Torx Plus Key Sets, Tip Size IP20, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.