Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorxPlus L-Key Short Arm IP27

  • Mfr # 36127

  • Zoro # G516315473


product price: $3.59
/ea

Key Features

Finish
Black Oxide
Length Family
Short
Key Shape
L
End Shape
Torx Plus
Tip Size
IP27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36127
Zoro #
G516315473
UPC #
084705361277
Country of Origin
Poland

Dimensions

Length Family
Short
Tip Size
IP27
Tip Size Code
IP27

Details

Item
Torx and Torx Plus Key Sets
Finish
Black Oxide
Key Shape
L
End Shape
Torx Plus
Material
Steel
Measurement Type
Torx

Description

Torx and Torx Plus Key Sets, Tip Size IP27, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.