Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorxPlus L-Key Short Arm IP30

  • Mfr # 36130

  • Zoro # G516315398


product price: $4.59
/ea

Key Features

End Shape
Torx Plus
Finish
Black Oxide
Measurement Type
Torx
Key Shape
L
Tip Size
IP30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36130
Zoro #
G516315398
UPC #
084705361307
Country of Origin
Poland

Dimensions

Tip Size
IP30
Length Family
Short
Tip Size Code
IP30

Details

Item
Torx and Torx Plus Key Sets
End Shape
Torx Plus
Finish
Black Oxide
Measurement Type
Torx
Key Shape
L
Material
Steel

Description

Torx and Torx Plus Key Sets, Tip Size IP30, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.