Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorxPlus L-Key Short Arm IP40

  • Mfr # 36140

  • Zoro # G116424094


product price: $6.49
/ea

Key Features

Finish
Black Oxide
Measurement Type
Torx
End Shape
Torx Plus
Length Family
Short
Key Shape
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36140
Zoro #
G116424094
UPC #
084705361406
Country of Origin
Poland

Dimensions

Length Family
Short
Tip Size
IP40
Tip Size Code
IP40

Details

Finish
Black Oxide
Item
Torx and Torx Plus Key Sets
Measurement Type
Torx
End Shape
Torx Plus
Key Shape
L
Material
Steel

Description

Torx and Torx Plus Key Sets, Tip Size IP40, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.