Zoro Homepage

TorxPlus L-Key Short Arm IP8

  • Mfr # 36108

  • Zoro # G216315421


product price: $3.49
/ea

Key Features

Key Shape
L
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
Length Family
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36108
Zoro #
G216315421
UPC #
084705361086
Country of Origin
Poland

Dimensions

Length Family
Short
Tip Size
IP8
Tip Size Code
IP8

Details

Key Shape
L
Finish
Black Oxide
Material
Steel
Measurement Type
Torx
End Shape
Torx Plus
Item
Torx and Torx Plus Key Sets

Description

Torx and Torx Plus Key Sets, Tip Size IP8, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.