Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorxPlus L-Key Short Arm IP9

  • Mfr # 36109

  • Zoro # G116315408


product price: $3.49
/ea

Key Features

Material
Steel
End Shape
Torx Plus
Key Shape
L
Finish
Black Oxide
Measurement Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36109
Zoro #
G116315408
UPC #
084705361093
Country of Origin
Poland

Dimensions

Tip Size
IP9
Length Family
Short
Tip Size Code
IP9

Details

Material
Steel
End Shape
Torx Plus
Key Shape
L
Finish
Black Oxide
Measurement Type
Torx
Item
Torx and Torx Plus Key Sets

Description

Torx and Torx Plus Key Sets, Tip Size IP9, Black Oxide, Length Family Short, Torx Plus, Torx

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.