Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Flag Handle Torx(R) Key Torx Key, T15 Tip Size, 7 55/64 in Long

  • Mfr # 36417

  • Zoro # G9969084


product price: $8.19
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36417
Zoro #
G9969084
UPC #
084705364179
Country of Origin
Poland

Dimensions

Tip Size
T15
Arm Length
7 7/8 in
Handle Length
3 7/64 in
Long Arm Length
7 55/64 in
Length Family
Long
Tip Size Code
T15
Long-Arm-Length
7-55/64"
Arm-Length
7-7/8"
Handle-Length
3-1/8"
Arm Length - Long
7 55/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Flag Handle
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Blade Material
High Alloy Vanadium Molybdenum Steel
Working Angle
25 Degrees
Nonsparking
No
Handle Material
Plastic
Handle Color
Green
Meets/Exceeds
IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Hex/Torx Key Product Grouping
Torx Key
Tether Style
Tether Capable
Key Shape
T-Shape
End Shape
Torx
Standards
ASTM F-1505-01, DIN 7437, IEC 900, New VDE 0682/Part201, NFPA70E
Number of Ball Ends
0
Driver Material
Alloy Steel
Fastener Holding
No
Corrosion Resistant
Yes
Grip Style
Cushion
Tether Ready
Yes
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Number of Tips
1
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic
Handle Shape
T-Handle
Tether Status
Tether Ready

Description

Torx Key, Tip Size T15, Long Arm Length 7 55/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.