Zoro Homepage

Torx(R) Flag Handle Torx(R) Key Torx Key, T9 Tip Size, 3 59/64 in Long

  • Mfr # 36409

  • Zoro # G9969102


product price: $8.19
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36409
Zoro #
G9969102
UPC #
084705364094
Country of Origin
Poland

Dimensions

Tip Size
T9
Handle Length
3 7/64 in
Arm Length
3 7/8 in
Length Family
Long
Tip Size Code
T9
Long Arm Length
3 59/64 in
Handle-Length
3-1/8"
Long-Arm-Length
3-59/64"
Arm-Length
3-7/8"
Arm Length - Long
3 59/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Flag Handle
Blade Material
High Alloy Vanadium Molybdenum Steel
Handle Color
Green
Hex/Torx Key Product Grouping
Torx Key
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
Tether Capable
Tether Capable
Nonsparking
No
Handle Material
Plastic
Tether Style
Tether Capable
Non-Magnetic
Yes
Standards
ASTM F-1505-01, DIN 7437, IEC 900, New VDE 0682/Part201, NFPA70E
Insulated
No
Grip Style
Cushion
Fastener Holding
No
Number of Ball Ends
0
End Shape
Torx
Non-Sparking
No
Corrosion Resistant
Yes
Key Shape
T-Shape
Tether Ready
Yes
Driver Material
Alloy Steel
Number of Tips
1
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Tether Status
Tether Ready
Corrosion-Resistance
Corrosion-Resistant

Description

The WIHA TOOLS 36409 Torx Flag Handle Torx Key is a versatile tool for working with hexagonal fasteners. It has a T9 tip size and an overall length of 3 59/64 in. The flag handle provides added comfort and control while you work. Made of alloy steel, the blade is high quality and durable. This torx key has a chrome finish, which means it will not corrode or rust easily. You can use this torx key on a variety of materials, including plastic, metal and more. WIHA TOOLS' Torx Flag Handle Torx Key is the perfect addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.