Torx(R) L-Shape Torx(R) Key Torx Key, T27 Tip Size
Mfr # 36337
Zoro # G3561096
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Tip Size
T27
Finish
Black Oxide
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36337
Zoro #
G3561096
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
T27
Length Family
Short
Details
Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
L-Shape
Blade Material
CRM-72 Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
0
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Description
Tr27 X 68Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.