Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) L-Shape Torx(R) Key Torx Key, T8 Tip Size

  • Mfr # 36323

  • Zoro # G3561209


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36323
Zoro #
G3561209
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T8
Length Family
Short

Details

Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Material
CRM-72 Steel
Blade Material
CRM-72 Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2
Tether Ready
No

Description

Tr8 X 44Mm Torx Tamper Resistant L-Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.