Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) L-Shape Torx(R) Plus Key Torx Key, IP20 Tip Size

  • Mfr # 36620

  • Zoro # G3561139


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Tip Size
IP20
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36620
Zoro #
G3561139
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
IP20
Length Family
Long

Details

Item
Torx Key
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
SAE or Metric
Torx(R)
Shape
Torx(R) Plus
Handle Type
L-Shape
Blade Material
Steel
Handle Material
Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape

Description

Ip20 X 96Mm Torxplus Long Arm L-Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.