Torx(R) Plain Torx(R) Key Torx Key, T15 Tip Size, 5 3/16 in Long, 7/8 in Short

  • Mfr # 36651

  • Zoro # G9969321


product price: $5.69
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36651
Zoro #
G9969321
UPC #
084705366517
Country of Origin
Poland

Dimensions

Tip Size
T15
Handle Length
7/8 in
Arm Length
5 3/16 in
Long Arm Length
5 3/16 in
Tip Size Code
T15
Short Arm Length
7/8 in
Length Family
Long
Handle-Length
7/8"
Arm-Length
5-3/16"
Short-Arm-Length
7/8"
Long-Arm-Length
5-3/16"
Arm Length - Long
5 3/16 in
Arm Length - Short
7/8 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Handle Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Working Angle
25 Degrees
Meets/Exceeds
ISO 9001:2008
Blade Material
High Alloy Vanadium Molybdenum Steel
Handle Color
Black
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Tether Style
Tether Capable
Insulated
No
Number of Tips
2
Non-Magnetic
Yes
Non-Sparking
No
Driver Material
Alloy Steel
Standards
ISO 9001:2009
End Shape
Torx
Corrosion Resistant
Yes
Key Shape
L-Shape
Grip Style
Plain
Number of Ball Ends
0
Tether Ready
No
Fastener Holding
No
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T15, Long Arm Length 5 3/16 in, Short Arm Length 7/8 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.