Torx(R) Soft Cushion Grip Torx(R) Ball End Key Torx Key, T9 Tip Size
Mfr # 36216
Zoro # G3560411
product price: $7.59
/eaKey Features
Tip Size
T9
Finish
Chrome Plated
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36216
Zoro #
G3560411
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
T9
Details
Item
Torx Key
Finish
Chrome Plated
Material
Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R) Ball End
Handle Type
Soft Cushion Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Material
CRM-72 Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Number of Ball Ends
1
Grip Style
Cushion
Number of Tips
1
Key Shape
Straight
Tether Ready
No
Description
Wiha Torx Driver T9X60Mm Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.