Zoro Homepage

Torx(R) T30 Round

  • Mfr # 36285

  • Zoro # G0924071


product price: $16.25
/ea

Key Features

Tip Size
T30
Shank Length
4.5"
Finish
Chrom Top Tip
Handle Material
Multi Component
Handle Type
Soft Finish, Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36285
Zoro #
G0924071
UPC #
084705362854
Country of Origin
Germany

Dimensions

Tip Size
T30
Shank Length
4.5"
Overall Length
9.2"

Details

Item
Tr30 X 115Mm Tamper Resistant Torx Softf
Tip Style
Torx(R)
Finish
Chrom Top Tip
Handle Material
Multi Component
Handle Type
Soft Finish, Cushion Grip
Shank Shape
Round
SAE or Metric
SAE
Tip Style Group
Torx(R)
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Tr30 X 115Mm Tamper Resistant Torx Softf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.