Zoro Homepage

Torx(R) T40 Round

  • Mfr # 36287

  • Zoro # G0923889


product price: $17.95
/ea

Key Features

Tip Size
T40
Shank Length
5.1"
Overall Length
10.0"
Finish
Hard-chrome Plated
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36287
Zoro #
G0923889
UPC #
084705362878
Country of Origin
Germany

Dimensions

Tip Size
T40
Shank Length
5.1"
Overall Length
10.0"

Details

Tip Style
Torx(R)
Finish
Hard-chrome Plated
Handle Material
Multi Component
Handle Type
Soft Finish, Cushion Grip
Tip Style Group
Torx(R)
Shank Shape
Round
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
SAE or Metric
SAE
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Tr40 X 130Mm Tamper Resistant Torx Softf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.