Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) T7 2.4"

  • Mfr # 32516

  • Zoro # G3541295


product price: $6.59
/ea
Sold in multiples of 10 for $65.90

Key Features

Tip Size
T7
Shank Length
2.4"
Finish
Black Finish, Hard Chrome Plated
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32516
Zoro #
G3541295
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
T7
Shank Length
2.4"
Overall Length
6.5"

Details

Item
T7 X 60Mm Torx Softfinish Insulated Scre
Tip Style
Torx(R)
Finish
Black Finish, Hard Chrome Plated
Shank Material
High Grade Alloy Chrome Vanadium Molybdenum Steel
SAE or Metric
SAE
Handle Type
Insulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tip Style Group
Torx(R)
Number of Pieces
1
Features
Handle Insulation According to ASTM F-1505-10, New VDE Specification 0682/part 201 and EN/IEC 60900, NFPA70E, up to 1000 Volt, Individually Tested; Insulation Molded Directly Onto Blade
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

T7 X 60Mm Torx Softfinish Insulated Scre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.