Torx(R) Wing Handle Torx(R) Key Torx Key, T8 Tip Size, 1 19/32 in Long, 10 PK

  • Mfr # 36514

  • Zoro # G1798102


product price: $31.89
/pk 10, $3.19/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36514
Zoro #
G1798102
UPC #
084705365145
Country of Origin
Poland

Dimensions

Tip Size
T8
Arm Length
1 5/8 in
Handle Length
1 5/8 in
Long Arm Length
1 19/32 in
Length Family
Short
Tip Size Code
T8
Arm-Length
1-5/8"
Handle-Length
1-5/8"
Long-Arm-Length
1-19/32"
Arm Length - Long
1 19/32 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Wing Handle
Handle Color
Green
Nonsparking
No
Working Angle
0 Degrees
Hex/Torx Key Product Grouping
Torx Key
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Ready
Handle Material
Plastic
Blade Material
High Alloy Vanadium Molybdenum Steel
Tether Style
Tether Ready
Fastener Holding
No
Non-Sparking
No
End Shape
Torx
Standards
ISO 9001:2006
Grip Style
Cushion
Non-Magnetic
Yes
Tether Ready
Yes
Corrosion Resistant
Yes
Key Shape
T-Shape
Driver Material
Alloy Steel
Number of Ball Ends
0
Number of Tips
1
Insulated
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready
Handle Shape
Wing Handle
Includes Non-Magnetic/Sparking
Non-Magnetic

Description

Torx Key, Tip Size T8, Long Arm Length 1 19/32 in, Black Oxide, Length Family Short, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.