
1/2 in NPT, Lower Location, POCAN Case Material
Mfr # 9834974
Zoro # G112179073
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Application
Process industry: Plant construction, chemical industry, petrochemical industry, power plants, mining, on-/offshore and environmental technology; Machine building and general plant construction
Gauge Case Material
POCANĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9834974
Zoro #
G112179073
UPC #
-
Country of Origin
Unknown
Dimensions
Process Connection Size
1/2 in
Details
Process Connection Location
Lower
Process Connection Type
NPT
Application
Process industry: Plant construction, chemical industry, petrochemical industry, power plants, mining, on-/offshore and environmental technology; Machine building and general plant construction
Gauge Case Material
POCANĀ®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.