Commercial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 113.13.25.15.L

  • Zoro # G5923403


product price:  $22.25
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.25.15.L
Zoro #
G5923403
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
62.5 mm
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
27 mm
Nominal Dial Diameter
2 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 15
Graduations
5 psi
Gauge Special Options
Heavy Duty
Case Color
Black
Gauge Primary Range Numbered Graduations
5
Calibration Certificate Included
No
Gauge Application
General-Purpose Case
Smallest Graduation
1 psi
Gauge Filled With
Glycerin
Characteristics
With Brass Internals
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Primary Range Smallest Graduation
5
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Pointer Color
Black
Dial Face Material
ABS
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Case Construction
Welded Joint
Dial Color
White
Pressure Gauge Type
Commercial Pressure Gauge
Primary Scale Numeric Increments
5
Field Fillable
No
Secondary Pressure Range
0 to 100 kPa
Pressure Range Type
Pressure
Process Connection Gender
Male
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Dry Dampening Feature
None
Scale Type
Dual
Compatible Process Media
Liquids and Gases
Removable Bezel
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Pointer Material
ABS
Primary Scale Minor Graduations
5
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Sensor Material
Bronze
Includes Calibration Certificate
No
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Compatible with Brand
WIKA
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F

Description

Commercial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products