Commercial Pressure Gauge, 0 to 2,000 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.2000.L

  • Zoro # G0748811


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.2000.L
Zoro #
G0748811
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
500
For Use With
Media Compatible with Bronze
Smallest Graduation
50 psi
Characteristics
With Brass Internals
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
50
Case Color
Black
Gauge Filled With
Glycerin
Graduations
500 psi
Calibration Certificate Included
No
Required Gauge Adapter
1 yr
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Dial Color
White
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade B
Includes Calibration Certificate
No
Scale Type
Single
Freeze Resistant Movement
No
Dial Face Material
ABS
Primary Scale Minor Graduations
50
Includes Vent Plug
No
Pointer Color
Black
Pointer Material
ABS
Non-Sparking
No
Compatible Process Media
Liquids and Gases
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Dry Dampening Feature
None
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Mounting Hardware
No
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Accuracy Scale
Mid-Scale
Field Fillable
No
Primary Scale Numeric Increments
500
Sensor Material
Bronze
Maximum Pressure
2000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
13,000 kPa
Operating Temperature - Maximum
140 Degrees F
IP Rating
IP65
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
2,000 psi
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.