Commercial Pressure Gauge, 0 to 4,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.4000.B

  • Zoro # G5924900


product price:  $20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.4000.B
Zoro #
G5924900
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
29 mm
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
500 psi
Gauge Primary Range Smallest Graduation
500
Gauge Application
General-Purpose Case
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 10
Case Color
Black
Gauge Special Options
Heavy Duty
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
500 psi
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Dial Color
White
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pressure Gauge Type
Commercial Pressure Gauge
Includes Calibration Certificate
No
Scale Type
Dual
Dial Face Material
ABS
Primary Scale Numeric Increments
500
Includes Vent Plug
Yes
Includes Mounting Hardware
No
Field Fillable
No
Sensor Material
Bronze
Secondary Pressure Range
0 to 28,000 kPa
Case Construction
Welded Joint
Pointer Material
ABS
Accuracy Scale
Mid-Scale
Compatible Process Media
Liquids and Gases
Primary Scale Minor Graduations
500
Sensor Type
Bourdon Tube
Process Connection Gender
Male
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Pressure Range Type
Pressure
Pointer Color
Black
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
4,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
28,000 kPa
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Case Liquid
Glycerin
Compatible with Brand
WIKA

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products