Shop WIKA

Commercial Pressure Gauge, 0 to 4,000 psi, 2 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # 113.13.20.4000.L
  • Zoro # G5923397

product price: 
$
35.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.20.4000.L
Zoro #
G5923397
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 4,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
200 psi
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Graduations
200 psi
Characteristics
With Brass Internals
Gauge Primary Range Numbered Graduations
500
For Use With
Universal
Gauge Application
General-Purpose Case
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
500
Gauge Filled With
Glycerin
Case Color
Black
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Includes Mounting Hardware
No
Non-Sparking
No
Accuracy Scale
Mid-Scale
Dial Face Material
ABS
Cleaned for Oxygen Service
No
Case Construction
Welded Joint
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Dry Dampening Feature
None
Sensor Material
Bronze
Pointer Material
ABS
Compatible Process Media
Liquids and Gases
Dial Color
White
Field Fillable
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Removable Bezel
No
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Pointer Color
Black
Scale Type
Dual
Primary Scale Minor Graduations
500
Primary Scale Numeric Increments
500
Accuracy Grade
ASME B40.100 Grade B
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Pressure Range
0 to 28,000 kPa
Includes Vent Plug
Yes
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Maximum Pressure
4000
Operating Temperature Range
-4 Degrees to 140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
28,000 kPa
Compatible with Brand
WIKA
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
4,000 psi
Compatible with Series
Universal
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Case Depth
27 mm
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 4,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.