Shop WIKA

Commercial Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.400.B
  • Zoro # G0748723

product price: 
$
20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.20.400.B
Zoro #
G0748723
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
1 yr
Case Color
Black
Gauge Primary Range Numbered Graduations
100
Graduations
100 psi
Gauge Application
General-Purpose Case
Smallest Graduation
10 psi
Gauge Filled With
Glycerin
For Use With
Universal
Characteristics
With Brass Internals
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Socket Material
Brass
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Includes Mounting Hardware
No
Dry Dampening Feature
None
Primary Scale Numeric Increments
100
Includes Vent Plug
No
Compatible Process Media
Liquids and Gases
Removable Bezel
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
No
Case Construction
Welded Joint
Field Fillable
No
Pointer Color
Black
Sensor Material
Bronze
Dial Face Material
ABS
Primary Scale Minor Graduations
10
Process Connection Gender
Male
Non-Sparking
No
Sensor Type
Bourdon Tube
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
ABS
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Dial Color
White
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Freeze Resistant Movement
No
Scale Type
Single
Maximum Pressure
400
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,700 kPa
IP Rating
IP65
Compatible with Series
Universal
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Case Liquid
Glycerin
Compatible Series
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
29 mm
Case Diameter
51 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.