Explosion Proof Pressure Transmitter

  • Mfr # 4365319
  • Zoro # G622919756
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Series
E-10
NEMA Enclosure Rating
4X
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Intrinsic Safety
Not Specified Intrinsically Safe
Resistance Properties
Explosion Proof, Flame/Fire Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4365319
Zoro #
G622919756
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
4.13 in
Process Connection Size
1/2 in
Cable Length
6 ft
Wire Rope Length
4.13 in
Length
4.13 in

Details

Series
E-10
NEMA Enclosure Rating
4X
Hazardous Location Specification
Class I, Div 1, Class II, Div 1, Class III, Div 1
Intrinsic Safety
Not Specified Intrinsically Safe
Item
Pressure Transmitter
Resistance Properties
Explosion Proof, Flame/Fire Resistant
Burst Pressure
2x Range
Pressure Measurement - Maximum
300 psi
Process Media Temperature - Maximum
140 Degrees F
Standards
CSA, FM
Overpressure
899 psi
IP Rating
IP67
Process Connection Gender
Male
Process Media Temperature - Minimum
-40 Degrees F
Housing Material
Stainless Steel
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Input Voltage
30V DC
Process Connection Type
NPT
Number of Wires
3
Output Power
5V
Accuracy
0.5% of Span
Pressure Type Measured
Gauge
Electrical Connection
1/2 in NPT Male Conduit with Free Ends
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Accuracy 0.5 Percent of Span, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, IP Rating IP67, Series E-10, Housing Material Stainless Steel, Burst Pressure 2x Range, Cable Length 6 ft

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.