
2.5" Type 212.53 200PSI/KG/CM2 Gauge - 1/4" NPT LM Stainless Steel
Mfr # 4270614
Zoro # G405667584
product price:Â $57.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4270614
Zoro #
G405667584
UPC #
-
Country of Origin
United States
Description
Wika 2.5" type 212.53 200 psi/kg/cm2 gauge - 1/4" npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: splash resistant window type: standard window construction: polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.