Shop WIKA

Pressure Gauge

  • Mfr # 9310770
  • Zoro # G422903559

product price: 
$
97.29
/ea

Key Features

Case Finish
Painted
NEMA Enclosure Rating
4X
Primary Scale Units
psi
Standards
ASME B40.100
Pressure Range Type
Pressure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9310770
Zoro #
G422903559
UPC #
-
Country of Origin
United States
Case Finish
Painted
NEMA Enclosure Rating
4X
Primary Scale Units
psi
Standards
ASME B40.100
Pressure Range Type
Pressure
Series
213.40
Scale Type
Single
Pointer Color
Black
Process Connection Gender
Male
Includes Calibration Certificate
NIST with Data
Field Fillable
No
Case Color
Gold
Process Media Temperature - Maximum
140 Degrees F
Case Liquid
Glycerine
Process Media Temperature - Minimum
-4 Degrees F
Cleaned for Oxygen Service
No
Compatible with Series
213.40
Process Connection Location
Bottom
Primary Scale Pressure Measurement - Maximum
1,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Lens Material
Acrylic
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Process Connection Type
NPT
Case Material
Forged Brass
Compatible with Brand
WIKA
Operating Temperature - Maximum
140 Degrees F
Liquid-Filled Case
Yes
Panel-Mountable
No
Accuracy Grade
ASME B40.100
Pressure Gauge Type
Commercial Pressure Gauge
Item
Pressure Gauge
Socket Material
Copper Alloy
Sensor Material
Copper Alloy
Accuracy
+/-2-1-2%
Compatible Series
213.40
For Use With
213.40

Dimensions

Nominal Dial Diameter
2 1/2 in
Process Connection Size
1/4 in

Description

Pressure Gauge, Accuracy +/-2-1-2 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade ASME B40.100, Series 213.40

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.