Shop WIKKI STIX
See all product information
Create Account
Wkx805 Wikki Stix Big Count Box
- Mfr # WKX805
- Zoro # G304127240
product price:Â
$
77.35
/ea
Key Features
Color
Assorted
Recommended Age
3+
Standards
ASTM D-4236
Length
6 in
Application
School, Craft Project, Art, Modeling, Fun and Learning, Science Project, Decoration, ClassRoom Project
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKX805
- Zoro #
- G304127240
- UPC #
- 732204008055
- Country of Origin
- United States
Dimensions
- Length
- 6 in
Details
- Item
- Yarn/Food Grade Wax
- Color
- Assorted
- Recommended Age
- 3+
- Standards
- ASTM D-4236
- Application
- School, Craft Project, Art, Modeling, Fun and Learning, Science Project, Decoration, ClassRoom Project
- Includes
- 12-page Fun Booklet, Project Sheets
- Features
- Reusable, Glue-free, Self-stick
- Application/Usage
- Modeling, Decoration, Fun and Learning, Craft Project, ClassRoom Project, Art, Science Project, School
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.